Shop All Ink and Toner Cartridges
Clover Imaging Group
Clover Imaging Group 117832 High Yield Black Ink Cartridge for Canon 5206B001 PG-240XL; 300 Yield
Mfr # 117832
Zoro # G004158971
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clover Imaging Group
- MFR # 117832
- Zoro # G004158971
- UPC # 801509217148
- Country of Origin China
- Category Ink and Toner Cartridges
Description
The non-branded CIG line of imaging products balances world-class performance with competitive pricing. Clover Imaging Group (CIG) offers the widest array of products and services in the aftermarket imaging channel. All CIG products are IP-cleared and manufactured using non-infringing components and carry a 12-month warranty. ISO certified.
Compatibility- MG2220, MG3120, MG3122, MG3220, MG3222, MG3520, MG4120, MG4220, MX392, MX432, MX439, MX452, MX512, MX522, PIXMA Office AIO MX472, PIXMA Office All-In-One MX372, PIXMA Photo All-in-One Printers MG2120
- Print Color: Black
- Print Technology: Inkjet
- Typical Print Yield: 300 Page
- Compatible to OEM Part Number: Canon 5206B001 PG-240XL
- Country of Origin: United States
- Dimension: 4.25 x 2 x 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Rubber Bands, Size 14, 0.04" Gauge, Beige, 1 lb Box, PK2200 (UNV00114)
- XEROX XEROX VERSALINK C500/505 BLACK (106R03869)
- SOLO Catalog/Laptop Case, Black (USLPV784)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96809)
- CLOVER IMAGING GROUP Black Ink Cartridge for Canon 5207B001 PG-240, 180 Yield (117830)
- CLOVER IMAGING GROUP Remanufactured High Yield Toner Cartridge For Brother TN760 (201184P)
- CLOVER IMAGING GROUP High Yield Cyan Ink Cartridge for Epson T079220, 810 Yield (EPC79220)
- CLOVER IMAGING GROUP CIG Reman High Yield Toner Cartridge, Alternative for Brother TN850 (200991P)
- CLOVER IMAGING GROUP Remanufactured Toner Cartridge For Brother TN730 (201183P)
- CLOVER IMAGING GROUP Remanufactured High Yield Cyan Toner Cartridge (200769)
- CLOVER Toner Cartridge, Cyan, Remanufactured (CIG-TN225C)
- Clover Imaging Group Printers & Scanners