Shop All Buffing & Polishing Compounds
Clover
Duplex Packaging Kit E/A, 120/280 Grit
Mfr # 233268
Zoro # G2272947
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Type Can
- Size 2 oz
- Application Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
- Grade A, E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clover
- MFR # 233268
- Zoro # G2272947
- UPC # 079340395985
- Country of Origin United States
- Category Buffing & Polishing Compounds
Dimensions
Size | 2 oz |
Container Size | 4 oz |
Details
Item | Duplex Packaging Kit |
Color | Gray |
Container Type | Can |
Application | Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades |
Grade | A, E |
Grit | 120, 280 |
Solution Type | Oil |
Description
Duplex Packaging Kit, Color Gray, Container Size 4 oz, Container Type Can, Grit 120, 280, Grade A, E, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound Kit, Solution Type Oil
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .006" Steel Fill, 1/4" Stem (14300)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, P150G, AlO, PK4 (07660749156)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000046048)
- DYNABRADE Non-Vacuum, Disc Pad, Vinyl Face, 6" (56187)
- CLOVER Silicon Carbide Grease, B, 240 Grit (232895)
- CLOVER Silicon Carbide Gel Water, 1A, 320 Grit (233102)
- CLOVER Silicon Carbide Grease, 7A, 1200 Grit (233246)
- CLOVER Silicon Carbide Gel Water, F, 100 Grit (233006)
- CLOVER Silicon Carbide Gel Water, 4A, 600 Grit (233179)
- CLOVER Silicon Carbide Grease, 1A, 320 Grit (244688)
- ZORO SELECT Buffing Compound, Green, 1 lb. (12U096)
- Clover Buffing & Polishing Compounds