Cloudstatic

Deployment Kit


product price: $2,710.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introducing our Deployment Kit for the Cloudstatic CSP1 Electrostatic Sprayer, a comprehensive solution for efficient and convenient sprayer deployment. This kit includes essential components to enhance your spraying experience. The kit features a durable hard-shell transport case that ensures safe and secure storage and transportation of your equipment. It provides peace of mind knowing that your sprayer and accessories are protected during transit. Included in the kit are two powerful 40v rapid-change batteries. With a capacity of 6.0AH per battery, they deliver long-lasting performance to keep your sprayer running smoothly. Each battery is compact, measuring 7.17 x 5.24 x 3.7 inches and weighing 2.65 pounds, ensuring ease of handling and portability. Additionally, the kit includes a rapid charger, designed to quickly recharge your batteries for minimal downtime. Compact and efficient, the charger measures 7.13'' in diameter, 7.25'' in width, and 2.75'' in height, weighing only 1.5 pounds. To complete this comprehensive deployment kit, we have included the Pelican 1690 Large transport Case. With dimensions of L 33.43'' x W 28.40'' x D 17.65'' and a weight of 43.00 lbs, this rugged case offers ample storage space and excellent protection for your entire spraying system. Upgrade your spraying capabilities with our Deployment Kit for the Cloudstatic CSP1 Electrostatic Sprayer. Experience convenience, reliability, and peace of mind during transportation and storage of your equipment.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.