Shop All Shelf Brackets
Closetmaid
Closetmaid 386200 10 in. Track Bracket; White
Mfr # 483818
Zoro # G903939459
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Closetmaid
- MFR # 483818
- Zoro # G903939459
- Country of Origin China
- Category Shelf Brackets
Description
Features
- White shelf track bracket
- Double slot
- Used with 12 in. solid shelving, laminate wood, etc.
- Size - 10 in.
- Dimension - 10.5 x 0.62 x 3 in.
- Item Weight - 0.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Industrial Grade Polymer, 4-1/8 in W, 3 in H, 5-3/8 in L, Red, 6 PK (08212RED)
- ZORO SELECT Extended Spring Clip, 3/4 In, PK10 (5TPH0)
- QUANTUM STORAGE SYSTEMS Nesting Container, Blue, Polypropylene, 24 1/2 in L, 19 in W, 9 1/2 in H (TUB2419-9BL)
- CLOSETMAID Closetmaid 2854 16 In. Shelf Bracket (6576755)
- CLOSETMAID Closetmaid 285500 20 in. Heavy Duty Shelf Track Bracket (826156)
- CLOSETMAID 10 WHT Track Bracket (386200)
- CLOSETMAID 16 Shelf Track Bracket (285400)
- CLOSETMAID 12 Shelf Track Bracket (285300)
- CLOSETMAID 20 Shelf Track Bracket (285500)
- A & M HARDWARE A & M Hardware Am1824 G 18 In. X 24 In. Work Station Brackets - Gray (AM1824 G)
- Closetmaid Shelf Brackets