Shop All Pool and Spa Chemicals
Cloroxpro
Pool Shock, 1 lb Packet, Acidic
Mfr # 92401CLP
Zoro # G611225936
product price: $181.99
/pk 24, $7.58/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Value Acidic
- Product Label Pool Shock
- pH Level 3
- Container Type Packet
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cloroxpro
- MFR # 92401CLP
- Zoro # G611225936
- UPC # 840060900410
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Container Size | 1 lb |
Details
Item | Shock |
pH Value | Acidic |
Product Label | Pool Shock |
pH Level | 3 |
Container Type | Packet |
Cleaner Form | Powder |
Color | Blue |
Primary Chemical | Trichlor |
Description
Shock, Product Label Pool Shock, Container Type Packet, Container Size 1 lb, Cleaner Form Powder, pH Value Acidic, pH Level 3, Standards Not Applicable, Color Blue, Primary Chemical Trichlor, Package Quantity 24
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Sponge Wet Mop, Snap On Connection, Yellow (FG643500BRNZ)
- WINDEX Liquid Glass Cleaner, Purple, Fresh, Trigger Spray Bottle, 8 PK (322381)
- SLOAN 1500 mL, 50.72 oz. Green Certified Foam Hand Soap Cleanser, 4PK (8565-04-N6300GN)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, Green, Microfiber (FGA85206GR00)
- CLOROXPRO Algaecide and Clarifier, 1 gal Bottle (90128CLP)
- CLOROXPRO Pool Balancer pH, 30 lb Bucket, Alkaline (91130CLP)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- CLOROXPRO Bromine Tablets, 50 lb Bucket, Acidic (92050CLP)
- CLOROXPRO Pool Water Clarifier, 1gal Bottle, Neutral (92128CLP)
- CLOROXPRO Chlorinating Tablets, 50 lb Bucket, Acidic (90050CLP)
- HTH Pool Care Granule Alkalinity Increaser 5 lb (67043)
- Cloroxpro Pool and Spa Chemicals