Shop All Disinfectants and Sanitizers
Cloroxpro
Disinfecting Bio Stain & Odor Remover Refill, 128 fl oz (4 quart) Translucent, 4 PK
Mfr # CLO31910
Zoro # G404653670
product price: $26.29
/pk 4, $6.57/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Color Translucent
- Primary Chemical Hydrogen peroxide
- Height 11.44"
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cloroxpro
- MFR # CLO31910
- Zoro # G404653670
- UPC # 44600319100
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 fl oz (4 quart) |
Height | 11.44" |
Width | 5.65" |
Details
Color | Translucent |
Item | Disinfecting Bio Stain & Odor Remover Refill |
Primary Chemical | Hydrogen peroxide |
Cleaner Form | Liquid |
Features | Bleach-free; Deodorize |
Type | Disinfectant Refill |
Application | Multi Surface |
Standards | OSHA |
Effective to Remove | Stain Remover; Odor Remover; Soil Remover; Blood Remover; Vomit Remover; Urine Remover; Sweat Remover; Body Oils; Bacteria Remover; Virus Remover |
Description
CloroxPro Disinfecting Bio Stain and Odor Remover is perfect for disinfecting and removing the toughest odors and stains in one step. This bleach-free stain and odor remover uses hydrogen peroxide technology to kill HIV, herpes and flu virus in 30 seconds, kills hepatitis B and hepatitis C in 1 minute, and kills norovirus, E. coli, Salmonella and MRSA in 5 minutes. It also kills odor-causing bacteria on hard nonporous surfaces. Compliant with OSHA Bloodborne pathogens standard, this stain remover works great on stains from blood, feces, vomit, sweat, saliva and urine. Versatile disinfectant can be used to clean many different hard and soft surfaces such as walls, tile, grout, concrete, carpet, fabrics, upholstery, toilets, countertops and mattresses. It can even be used as a pre-treatment for laundry. It is designed for easy refilling to meet needs of heavy users. It is deal for hotels, care centers, schools, offices, restaurants and other commercial facilities. Packaging may vary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Deluxe Small Utility Caddy, Red, 3PK (26902)
- LYSOL Cling Gel Country Scent Toilet Bowl Cleaner 24 oz Gel (1920098010)
- GOJO 800 mL Personal Soaps Bag In Box (9212-12)
- BEHRENS Behrens GTF 123 Galvanized Tractor Funnel (287722)
- CLOROXPRO Disinfecting Bio Stain & Odor Remover Spray, 32 fl oz (1 quart) Translucent, 9 PK (CLO31903)
- LYSOL Crisp Linen Disinfectant Spray, 12.5 fl oz (0.4 quart) Crisp Linen, Clear (RAC89946)
- SPARTAN CHEMICAL Peroxy Protein Remover, Cleaner & Whitener 2 Liter Food Production Sanitation Cleaner (482202)
- LYSOL AIR SNTZR FRSH SPRAY 10OZ (1920099350)
- ZEP Disinfectant, 20 oz. Aerosol Can, Pleasant, 12 PK (000301)
- CLOROX Disinfecting Bleach Free Cleaning Wipes Value Pack, Canister, Fresh; Crisp Lemon, White, 75 PK (CLO30208CT)
- CLOROX 35CT Clorox Fresh Wipe (1593)
- Cloroxpro Disinfectants and Sanitizers