Shop All Pool and Spa Chemicals
Cloroxpro
Chlorinating Tablets, 50 lb Bucket, Acidic
Mfr # 90050CLP
Zoro # G211225930
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bucket
- Cleaner Form Tablets
- Product Label Chlorinating Tablets
- pH Value Acidic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cloroxpro
- MFR # 90050CLP
- Zoro # G211225930
- UPC # 840060900380
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Container Size | 50 lb |
Details
Item | Chlorine |
Container Type | Bucket |
Cleaner Form | Tablets |
Product Label | Chlorinating Tablets |
pH Value | Acidic |
Color | White |
Fragrance | Unscented |
pH Level | 3 |
Primary Chemical | Trichlor |
Description
Chlorine, Product Label Chlorinating Tablets, Container Type Bucket, Container Size 50 lb, Cleaner Form Tablets, pH Value Acidic, pH Level 3, Standards Not Applicable, Color White, Fragrance Unscented, Primary Chemical Trichlor
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ 3.4OZ LIQ Flitz Polish (LQ04535)
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz (SW990-1)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, 1.2 L Hand Soap Refills for KCP ICON & Scott Pro Automatic Dispensers (2 Bottles) (91592)
- TOUGH GUY Urinal Screen, Spiced Apple, PK10 (36WE51)
- CLOROXPRO Pool Balancer pH, 30 lb Bucket, Alkaline (91130CLP)
- CLOROXPRO Bromine Tablets, 50 lb Bucket, Acidic (92050CLP)
- CLOROXPRO Algaecide and Clarifier, 1 gal Bottle (90128CLP)
- CLOROXPRO Pool Water Clarifier, 1gal Bottle, Neutral (92128CLP)
- CLOROXPRO All-In-One Chlorinating Granule, Acidic (91050CLP)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- LEISURE TIME Liquid Filter Cleaner 16 oz (O)
- Cloroxpro Pool and Spa Chemicals