Shop All Pool and Spa Chemicals
Cloroxpro
Bromine Tablets, 50 lb Bucket, Acidic
Mfr # 92050CLP
Zoro # G811225897
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 50 lb
- pH Level 4
- Cleaner Form Tablets
- pH Value Acidic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cloroxpro
- MFR # 92050CLP
- Zoro # G811225897
- UPC # 840060900397
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Container Size | 50 lb |
Details
Item | Pool Sanitizer |
pH Level | 4 |
Cleaner Form | Tablets |
pH Value | Acidic |
Color | White |
Container Type | Bucket |
Product Label | Brominating Tabs |
Primary Chemical | 1-Bromo-3-Chloro-5,5-dimethylhydantoin |
Description
Pool Sanitizer, Product Label Brominating Tabs, Container Type Bucket, Container Size 50 lb, Cleaner Form Tablets, pH Value Acidic, pH Level 4, Standards Not Applicable, Color White, Primary Chemical 1-Bromo-3-Chloro-5,5-dimethylhydantoin
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Screw On Wet Mop Handle, Natural, Wood (1TZA6)
- SEYMOUR MIDWEST Snow Squeegee, 36", 66" Blue Handle (96636)
- GEERPRES Yoke - Spring For Standard Mop Handles (9421)
- TREDS OVERBOOTS Overboots, L, Pull On, 6in H, Blk, PR (13852)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- CLOROXPRO All-In-One Chlorinating Granule, Acidic (91050CLP)
- CLOROXPRO Pool Balancer pH, 30 lb Bucket, Alkaline (91130CLP)
- CLOROXPRO Chlorinating Tablets, 50 lb Bucket, Acidic (90050CLP)
- CLOROXPRO Pool Water Clarifier, 1gal Bottle, Neutral (92128CLP)
- CLOROXPRO Algaecide and Clarifier, 1 gal Bottle (90128CLP)
- ORB-3 Concentrated Pool Enzymes, 1 gal. (M411-000-1G)
- Cloroxpro Pool and Spa Chemicals