Shop All Pool and Spa Chemicals
Cloroxpro
All-In-One Chlorinating Granule, Acidic
Mfr # 91050CLP
Zoro # G911225889
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Chlorine
- Color White
- pH Value Acidic
- Cleaner Form Pellets
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cloroxpro
- MFR # 91050CLP
- Zoro # G911225889
- UPC # 840060900366
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Container Size | 50 lb |
Details
Item | Chlorine |
Fragrance | Chlorine |
Color | White |
pH Value | Acidic |
Cleaner Form | Pellets |
pH Level | 3 |
Container Type | Bucket |
Product Label | All-In-One Chlorinating Granule |
Primary Chemical | Sodium Dichloro-S-Triazinetrione Dihydrate |
Description
Chlorine, Product Label All-In-One Chlorinating Granule, Container Type Bucket, Container Size 50 lb, Cleaner Form Pellets, pH Value Acidic, pH Level 3, Standards Not Applicable, Color White, Fragrance Chlorine, Primary Chemical Sodium Dichloro-S-Triazinetrione Dihydrate
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 3 x 7 Row 0.012" Nylon Bristle and Plywood Handle Scratch Brush (30N-012G-12)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 5 gal. Pail, Mild Sweet (BSI2502)
- NOOTREES NooTrees 108 Bamboo 2 Ply Pocket Tissue 10 x 9 Individual Sheets Per Pack (108)
- CHEMSPEC Stainshield Professional, 1 gal., PK4 (C-SSP4G)
- CLOROXPRO Algaecide and Clarifier, 1 gal Bottle (90128CLP)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- CLOROXPRO Pool Water Clarifier, 1gal Bottle, Neutral (92128CLP)
- CLOROXPRO Chlorinating Tablets, 50 lb Bucket, Acidic (90050CLP)
- CLOROXPRO Bromine Tablets, 50 lb Bucket, Acidic (92050CLP)
- CLOROXPRO Pool Balancer pH, 30 lb Bucket, Alkaline (91130CLP)
- TOWNLEY Aqua Finesse AQF956306 Dichlor Hot Tub 1 Month Starter Kit (AQF956306)
- Cloroxpro Pool and Spa Chemicals