Shop All Pool and Spa Chemicals
Cloroxpro
Alkalinity Booster, 30 lb Bucket, Alkaline
Mfr # 90030CLP
Zoro # G311944045
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Container Type Bucket
- Cleaner Form Powder
- Container Size 30 lb
- pH Value Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cloroxpro
- MFR # 90030CLP
- Zoro # G311944045
- UPC # 840060900328
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Container Size | 30 lb |
Details
Item | Alkalinity Booster |
Fragrance | Unscented |
Container Type | Bucket |
Cleaner Form | Powder |
pH Value | Alkaline |
pH Level | 9 |
Color | White |
Primary Chemical | Sodium Hydrogencarbonate |
Product Label | Alkalinity Booster |
Description
Alkalinity Booster, Product Label Alkalinity Booster, Container Type Bucket, Container Size 30 lb, Cleaner Form Powder, pH Value Alkaline, pH Level 9, Standards Not Applicable, Color White, Fragrance Unscented, Primary Chemical Sodium Hydrogencarbonate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Deluxe 3/4" Spigot For 5 Gallon Cubes (SPIGOT-3)
- GOODWAY High Temp. Cleaner, For Mfr. No. GVC-1502 (GVC-500-4)
- ABSORBENT SPECIALTY PRODUCTS Sorbents, 2 gal, 12 in x 12 in, Acids, Pink (3WMX8)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Natural, 12 PK (GPC26401)
- CLOROXPRO Chlorinating Tablets, 50 lb Bucket, Acidic (90050CLP)
- CLOROXPRO Pool Water Clarifier, 1gal Bottle, Neutral (92128CLP)
- CLOROXPRO Bromine Tablets, 50 lb Bucket, Acidic (92050CLP)
- CLOROXPRO Pool Balancer pH, 30 lb Bucket, Alkaline (91130CLP)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- CLOROXPRO All-In-One Chlorinating Granule, Acidic (91050CLP)
- O-ACE-SIS CHLORINE STBILIZR 25LB (TF081025025OAC)
- Cloroxpro Pool and Spa Chemicals