Shop All Pool and Spa Chemicals
Cloroxpro
Algaecide and Clarifier, 1 gal Bottle
Mfr # 90128CLP
Zoro # G311225922
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Value Neutral
- Color Blue/Green
- Fragrance Chlorine
- pH Level 7.2
- Product Label Algaecide and Clarifier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cloroxpro
- MFR # 90128CLP
- Zoro # G311225922
- UPC # 840060900304
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Container Size | 1 gal |
Details
Item | Algaecide |
pH Value | Neutral |
Color | Blue/Green |
Fragrance | Chlorine |
pH Level | 7.2 |
Product Label | Algaecide and Clarifier |
Cleaner Form | Liquid |
Container Type | Jug |
Primary Chemical | Polixetonium Chloride |
Description
Algaecide, Product Label Algaecide and Clarifier, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, pH Value Neutral, pH Level 7.2, Standards Not Applicable, Color Blue/Green, Fragrance Chlorine, Primary Chemical Polixetonium Chloride
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN EFM 700 ml Clear and Mild Foam Hand Soap Refill for ADX-7 Dispensers (REN02480)
- SWIFFER 92811 Wet Jet Starter Mop Kit (SW574441)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 680 W (61HV94)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, White, 100 PK (BWKVW3858X)
- CLOROXPRO Bromine Tablets, 50 lb Bucket, Acidic (92050CLP)
- CLOROXPRO Chlorinating Tablets, 50 lb Bucket, Acidic (90050CLP)
- CLOROXPRO Algaecide, 1 gal Bottle, Neutral (91128CLP)
- CLOROXPRO All-In-One Chlorinating Granule, Acidic (91050CLP)
- CLOROXPRO Pool Water Clarifier, 1gal Bottle, Neutral (92128CLP)
- CLOROXPRO Pool Balancer pH, 30 lb Bucket, Alkaline (91130CLP)
- ADVANTIS TECHNOLOGIES 64 oz Chlorine Free Bacteria & Algae Control Sanitizer, 6PK (AD393757)
- Cloroxpro Pool and Spa Chemicals