Shop All Pool and Spa Chemicals
Cloroxpro
Algaecide, 1 gal Bottle, Neutral
Mfr # 91128CLP
Zoro # G311225915
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- pH Level 7.6
- pH Value Neutral
- Product Label All-In-One Algaecide
- Container Type Jug
- Color Blue/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cloroxpro
- MFR # 91128CLP
- Zoro # G311225915
- UPC # 840060900311
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Container Size | 1 gal |
Details
Item | Algaecide |
pH Level | 7.6 |
pH Value | Neutral |
Product Label | All-In-One Algaecide |
Container Type | Jug |
Color | Blue/Green |
Fragrance | Chlorine |
Cleaner Form | Liquid |
Primary Chemical | Copper Sulfate Pentahydrate, Gluconate Stabilizing Agents, Polymeric Polyacrylate |
Description
Algaecide, Product Label All-In-One Algaecide, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, pH Value Neutral, pH Level 7.6, Standards Not Applicable, Color Blue/Green, Fragrance Chlorine, Primary Chemical Copper Sulfate Pentahydrate, Gluconate Stabilizing Agents, Polymeric Polyacrylate
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Wet Mop Pad, White, Cotton (FGS29900WH00)
- ELITE MOPS & BROOMS Mop Head, Cotton, 105-4PLY-#24 (105-4PLY-#24)
- 3M Towels & Wipes, White, Non-woven Cloth, 80 Wipes, Unscented (CL610)
- KIMBERLY-CLARK KIMTECH Science® Kimwipes® Delicate Task Wipers - 14-7/10" x 16-6/10" - (KIM34256BX)
- CLOROXPRO Bromine Tablets, 50 lb Bucket, Acidic (92050CLP)
- CLOROXPRO Algaecide and Clarifier, 1 gal Bottle (90128CLP)
- CLOROXPRO Chlorinating Tablets, 50 lb Bucket, Acidic (90050CLP)
- CLOROXPRO All-In-One Chlorinating Granule, Acidic (91050CLP)
- CLOROXPRO Pool Balancer pH, 30 lb Bucket, Alkaline (91130CLP)
- CLOROXPRO Pool Water Clarifier, 1gal Bottle, Neutral (92128CLP)
- POOL BREEZE Liquid Metal Removing Agent 1 qt (88495)
- Cloroxpro Pool and Spa Chemicals