Clorox

Wipes, 7" x 8", 24 PK (Discontinued)


This Product is Discontinued
Shop for all Multi-Purpose Wipes

Key Features

  • Sheet Size 7" x 8"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sheet Size 7" x 8"

Details

Item Wipes

Description

Clorox® Disinfecting Wipes On The Go, Fresh Scent, 7 x 8, 9/Pack, 24 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products