Shop All Bathroom Cleaners
Clorox
Urine Remover, 128oz, Bottle, Floral, PK4
Mfr # 31351
Zoro # G6175766
product price: $82.79
/pk 4, $20.70/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Urine Remover
- Size 128 oz.
- Container Type Jug
- Fragrance Unscented
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31351
- Zoro # G6175766
- UPC # 10044600313518
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 128 oz. |
Cleaner Container Size | 128 oz |
Degreaser Container Size | 128 oz. |
Container Size | 1 gal |
Description
Urine Remover, Urine Remover, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Jug, Container Size 1 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Clorox, VOC Content 1 Percent, pH Value Acidic, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, CERCLA, Net Weight 33.6 oz., Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne„¢ ProFlex®390 Extra Large Kneeling Pad 1" Thick 18" x 36" Black (18390)
- METHOD Wood Floor Cleaner, Squirt Bottle (817939005620)
- LYSOL Cleaners & Detergents, Bottle, Crisp Linen (19200-95871)
- IDEAL 56 gal Shredder Bags, 54 in x 48 in, Clear, 80 PK (IDEAC0901H)
- CLOROX 10CT Wand Head Refill (31620)
- CLOROX Urine Remover, Bottle, Clear (31415)
- CLOROX Original Scent Disinfecting Bathroom Cleaner 30 oz (08033)
- CLOROX Urine Remover, 32oz, Bottle, Floral, PK9 (31036)
- CLOROX Toilet Bowl Cleaner, Bottle, 24 oz, Ready to Use, Fresh Fragrance, 12 Pack (00031)
- CLOROX Liquid Toilet Bowl Cleaner, 24 oz., PK12 (00275)
- TILEX Soap Scum Remover and Disinfectant, 32 oz Smart Tube Spray, PK9 (35604)
- Clorox Bathroom Cleaners