Shop All Laundry Stain Removers
This Product is Discontinued
Clorox
Trigger Spray Fruity Floral Laundry Stain Remover, 9 Pack (Discontinued)
Mfr # 30837
Zoro # G2089328
This Product is Discontinued
Key Features
- Cleaner Form Liquid
- Container Type Trigger Spray Bottle
- Cleaner Container Type Trigger Spray Bottle
- Fragrance Floral
- Container Size 30 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 30837
- Zoro # G2089328
- UPC # 10044600308378
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Container Size | 30 oz |
Cleaner Container Size | 30 oz |
Size | 30 oz. |
Details
Item - Laundry Detergent and Stain Remover | Color Safe Laundry Stain Remover |
Item | Color Safe Laundry Stain Remover |
Cleaner Form | Liquid |
Container Type | Trigger Spray Bottle |
Cleaner Container Type | Trigger Spray Bottle |
Fragrance | Floral |
Pack Count | 9 |
Packs per Case | 1 |
High Efficiency Compatibility | No |
Color | Clear |
Cleaner Chemical Product Grouping | Laundry Detergents and Fabric Softeners |
Standards | TSCA Compliant |
Features | Dissolves Stains, Safe on Colors, Treat Laundry Stains With Precision as They Occur |
Primary Chemical | None |
Color Safe | Yes |
pH Level | 5 to 6 |
pH Value | Neutral |
Description
Color Safe Laundry Stain Remover, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Trigger Spray Bottle, Container Size 30 oz, Fragrance Floral, Color Safe Yes, Standards TSCA Compliant, Color Clear, Features Dissolves Stains, Safe on Colors, Treat Laundry Stains With Precision as They Occur, Primary Chemical None, Properties Color Safe, Package Quantity 9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.