Shop All Multi-Purpose Wipes
Clorox
Towels & Wipes, White, Nonwoven Fiber, 85 Wipes, 6.75" x 8", Original
Mfr # 31757EA
Zoro # G7727070
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 85
- Sheet Size 6.75" x 8"
- Color White
- Material Nonwoven Fiber
- Application Hospitals; Medical Facilities; Nursing Homes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31757EA
- Zoro # G7727070
- UPC # 44600317571
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 6.75" x 8" |
Width | 8" |
Length | 6.75" |
Details
Number of Sheets | 85 |
Item | Towels & Wipes |
Color | White |
Material | Nonwoven Fiber |
Application | Hospitals; Medical Facilities; Nursing Homes |
Wipes per Container | 85 |
Net Weight | 2.242 lbs |
Used On | Aluminum; Baked Enamel; Brass; Chrome; Copper; Corian; Finished Wood; Formica; Galvanized Steel; Glass; Glazed Porcelain; Laminate; Linoleum; Marble; Metal; Naugahyde; Painted Metal; Painted Wood; Plastic; Plastic Laminate; Plexiglass; Porcelain Enamel; Rubber; Sealed Fiberglass; Sealed Granite; Sealed Wood; Silver; Stainless Steel; Synthetic Marble; Treated Wood; Vinyl Tile; Wood |
For Use On | Bacteria; Fungi; Viruses |
Ply | 1 |
Paper Towel Type | Center-Pull |
Primary Chemical | n-Alkyl (C14, 60%; C16, 30%; C12, 5%; C18, 5%) Dimethyl Benzyl Ammonium Chloride 0.25%; n-Alkyl (C12, 68%; C14, 32%) Dimethyl Ethylbenzyl, Ammonium Chloride 0.25%; Other Ingredients 99.5% |
Dispenser Capacity | 2.24 lb |
Packaging Type | Canister |
Fragrance | Original |
Description
Clorox® Healthcare® VersaSure Cleaner Disinfectant Wipes, 1-Ply, 6 3/4" x 8", White, 85 Towels/Can
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBS Antimicrobial Hand Sanitizing Wipes, 6 x 8", 120 Wipes (92991)
- HOOVER TaskVac Type-B Allergen Bags, Type B, 3 PK (HVR4010103B)
- BRADY Sorbents, 62 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP28-DP)
- GENUINE JOE Wide Mop Head, Blue, PK12, GJOSBL5BCT (GJOSBL5BCT)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, 6.75" x 8", Fragranced (31758EA)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Fresh Scent (15949)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent, 6 PK (CLO 01656)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Fresh Scent/Citrus Blend, 15 PK (CLO 30112)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 100 Wipes, Unscented, 6 PK (32621)
- CLOROX Disinfecting Wipes, White, Bag, 185 Wipes, 11 in x 12 in, Cherry Almond (30827)
- WEXCIDE CLEANCIDE DISINFECTING WIPES, FRESH SCENT, 8 X 5.5, 400/TUB (3130B400DEA)
- Clorox Multi-Purpose Wipes