Shop All Multi-Purpose Wipes
Clorox
Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, Unscented
Mfr # 30577
Zoro # G205695534
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 150
- Color White
- Material Nonwoven Fiber
- Application Hospitals; Medical Facilities; Nursing Homes
- Net Weight 2.11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 30577
- Zoro # G205695534
- UPC # 44600305776
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 6" |
Length | 5" |
Details
Number of Sheets | 150 |
Item | Towels & Wipes |
Color | White |
Material | Nonwoven Fiber |
Application | Hospitals; Medical Facilities; Nursing Homes |
Net Weight | 2.11 lbs |
Wipes per Container | 150 |
Used On | Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood |
Packaging Type | Canister |
Ply | 1 |
Fragrance | Unscented |
Wipes Application | Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood |
Standards | EPA Reg. No. 67619-12; EPA List N |
Recommended For | Bacteria; Dust; Fungus; Germs; Mildew; Mold; Soil; Viruses |
Paper Towel Type | Disinfecting Wipes |
For Use On | Bacteria; Dust; Fungus; Germs; Mildew; Mold; Soil; Viruses |
Description
Healthcare professionals trust Clorox Healthcare Bleach Germicidal Wipes to help them overcome infection control challenges in a constantly changing healthcare environment. Clorox Healthcare Bleach Germicidal clinical wipes are ready to use, 1 step cleaner containing a 1:10 bleach dilution to meet CDC and OSHA guidelines for disinfecting surfaces in healthcare settings. Designed for daily disinfection, high-touch surfaces and medical equipment. These wipes are EPA registered to kill a total of 58 microorganisms, including HAI causing bacteria like MRSA and VRE in 30 seconds, outbreak causing viruses such as Influenza A and B viruses, Measles virus and Norovirus in 1 minute and C. difficile spores, TB and fungi in 3 minutes. These wipes kill 99.9999% of C. difficile spores, according to the current EPA recommended testing standard (June 2014). These wipes are engineered minimize residue and leave less visible residue on surfaces vs. competitor bleach wipes. They are formulated with an anticorrosion agent and are compatible with common healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminated surfaces and vinyl. Intended for use in healthcare settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Towels & Wipes, Canister, 75 Wipes, Fresh, 12 PK (BWK454W753CT)
- BRADY Sorbents, 26 gal, 15 in x 150 ft, Universal, Gray Camouflage, Polypropylene (BM15)
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Roll, PK70, White, DRC (Double Re-Creped), 11" x 10.4", 24 PK (05027)
- PURELL Unscented Scent Gel Advanced Hand Sanitizer 40.57 oz (6463-02)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 8 PK (CLO 69150)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 6 PK (CLO 30577)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Lemon Fresh (15948)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Fresh Scent, 6 PK (15949)
- CLOROX Disinfecting Wipes, Yellow, Soft Cloth, Lemon Fresh, 75 PK (CLO15948)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Fresh Scent (15949)
- 2XL Antibacterial Force Wipes Bucket Refill, White, Bag, 900 PK (TXLL4014CT)
- Clorox Multi-Purpose Wipes