Shop All Multi-Purpose Wipes
Clorox
Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, 6.75" x 8", Fragranced
Mfr # 31758EA
Zoro # G7727463
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 150
- Sheet Size 6.75" x 8"
- Color White
- Material Nonwoven Fiber
- Application Hospitals; Medical Facilities; Nursing Homes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 31758EA
- Zoro # G7727463
- UPC # 44600317588
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 6.75" x 8" |
Width | 6.75" |
Length | 8" |
Details
Number of Sheets | 150 |
Item | Towels & Wipes |
Color | White |
Material | Nonwoven Fiber |
Application | Hospitals; Medical Facilities; Nursing Homes |
Fragrance | Fragranced |
Paper Towel Type | Disinfecting Wipes |
Wipes per Container | 150 |
Ply | 1 |
Used On | Aluminum; Baked Enamel; Brass; Chrome; Copper; Corian; Finished Wood; Formica; Galvanized Steel; Glass; Glazed Porcelain; Laminate; Linoleum; Marble; Metal; Naugahyde; Painted Metal; Painted Wood; Plastic; Plastic Laminate; Plexiglass; Porcelain Enamel; Rubber; Sealed Fiberglass; Sealed Granite; Sealed Wood; Silver; Stainless Steel; Synthetic Marble; Treated Wood; Vinyl Tile; Wood |
Net Weight | 1.728 lbs |
Standards | EPA Reg. No. 67619-25; EPA List N |
For Use On | Bacteria; Fungi; Viruses |
Packaging Type | Canister |
Primary Chemical | Ethanolamine; Quaternary Ammonium Compounds, C12-14-Alkyl[(Ethylphenyl )Methyl]Dimethyl, Chlorides; Quaternary Ammonium Compounds, C12-18-Alkyl[(Ethylphenyl )Methyl]Dimethyl, Chlorides |
Description
Clorox® Healthcare® VersaSure Cleaner Disinfectant Wipes, 1-Ply, 6 3/4" x 8", White, 150 Towels/Can
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- AMERICAN BUILT PRO Nipple Caddy, 34 in 12 in Nipple Size Combo (T1057 P1)
- TORK Tork Premium Poly-Pack Bath Tissue, Septic Safe, 2-Ply, White, 4.1-Inch X 4-Inch, 400 Sheets (2465412)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 150 Wipes, 6.75" x 8", Unscented (CLO 69150)
- CLOROX Disinfecting Wipes, White, Canister, 95 Wipes, 9 in x 6 3/4 in, Cherry Almond, 6 PK (30824)
- CLOROX Disinfectant, Yellow, Canister, Lemon (15948EA)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 1 Wipes, Unscented (35309)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 75 Wipes, Fresh Scent (15949)
- CLOROX Towels & Wipes, White, Bucket, Nonwoven Fiber, 110 Wipes, Fragranced, 2 PK (31759)
- HIGH-TECH CONVERSIONS Wicked Awesome Wipes, Industrial, Dou, PK4, 4 PK (WI-AWE-912)
- Clorox Multi-Purpose Wipes