Shop All Multi-Purpose Wipes
Clorox
Towels & Wipes, White, Nonwoven Fiber, 110 Wipes, 12" x 12", Fragranced
Mfr # 31757EA
Zoro # G7728443
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 110
- Sheet Size 12" x 12"
- Color White
- Material Nonwoven Fiber
- Application Hospitals; Medical Facilities; Nursing Homes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31757EA
- Zoro # G7728443
- UPC # 44600317618
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12" x 12" |
Length | 12" |
Width | 12" |
Details
Number of Sheets | 110 |
Item | Towels & Wipes |
Color | White |
Material | Nonwoven Fiber |
Application | Hospitals; Medical Facilities; Nursing Homes |
Used On | Aluminum; Baked Enamel; Brass; Chrome; Copper; Corian; Finished Wood; Formica; Galvanized Steel; Glass; Glazed Porcelain; Laminate; Linoleum; Marble; Metal; Naugahyde; Painted Metal; Painted Wood; Plastic; Plastic Laminate; Plexiglass; Porcelain Enamel; Rubber; Sealed Fiberglass; Sealed Granite; Sealed Wood; Silver; Stainless Steel; Synthetic Marble; Treated Wood; Vinyl Tile; Wood |
Net Weight | 6.167 lbs |
For Use On | Bacteria; Fungi; Viruses |
Fragrance | Fragranced |
Packaging Type | Refill Pouch |
Wipes per Container | 110 |
Primary Chemical | Ethanolamine; Quaternary Ammonium Compounds, C12-14-Alkyl[(Ethylphenyl )Methyl]Dimethyl, Chlorides; Quaternary Ammonium Compounds, C12-18-Alkyl[(Ethylphenyl )Methyl]Dimethyl, Chlorides |
Standards | EPA Reg. No. 67619-37; EPA List N |
Ply | 1 |
Paper Towel Type | Disinfecting Wipes |
Description
Clorox® Healthcare® VersaSure Cleaner Disinfectant Wipes, 1-Ply, 12" x 12", White, 110 Towels/Pouch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Blue, Plastic (240462BL)
- HOWARD 1 Pt Golden Oak Restor-A-Finish One-Step Refinisher (RF3016)
- LIBMAN Libman Commercial Angle Broom - Commercial Angle, 13" - 994 (994)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLCT (BWK503BLCT)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 110 Wipes, 12" x 12", Unscented (10044600303595)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 110 Wipes, 12" x 12", Fragranced, 2 PK (31761)
- CLOROX Cleaning Wipes, 11 in L, 21 in W (78436)
- CLOROX Disinfecting Wipes, White, Bucket, 185 Wipes, 9 in x 6 3/4 in, Cherry Almond (30826)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 150 Wipes, 6.75" x 8", Unscented (CLO 69150)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 150 Wipes, 6" x 5", Fragranced, 6 PK (31758)
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Canister, 10 in x 7 in, Unscented, 6 PK (9340-06)
- Clorox Multi-Purpose Wipes