Shop All Multi-Purpose Wipes
Clorox
Towels & Wipes, White, Nonwoven Fiber, 110 Wipes, 12" x 12", Fragranced, 2 PK
Mfr # 31761
Zoro # G7728601
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 110
- Sheet Size 12" x 12"
- Color White
- Material Nonwoven Fiber
- Application Hospitals; Medical Facilities; Nursing Homes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 31761
- Zoro # G7728601
- UPC # 10044600317615
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12" x 12" |
Length | 12" |
Width | 12" |
Details
Number of Sheets | 110 |
Item | Towels & Wipes |
Color | White |
Material | Nonwoven Fiber |
Application | Hospitals; Medical Facilities; Nursing Homes |
Packaging Type | Refill Pouch |
Fragrance | Fragranced |
Net Weight | 12.967 lbs |
Used On | Aluminum; Baked Enamel; Brass; Chrome; Copper; Corian; Finished Wood; Formica; Galvanized Steel; Glass; Glazed Porcelain; Laminate; Linoleum; Marble; Metal; Naugahyde; Painted Metal; Painted Wood; Plastic; Plastic Laminate; Plexiglass; Porcelain Enamel; Rubber; Sealed Fiberglass; Sealed Granite; Sealed Wood; Silver; Stainless Steel; Synthetic Marble; Treated Wood; Vinyl Tile; Wood |
Paper Towel Type | Disinfecting Wipes |
For Use On | Bacteria; Fungi; Viruses |
Standards | EPA Reg. No. 67619-37; EPA List N |
Wipes per Container | 110 |
Ply | 1 |
Primary Chemical | Ethanolamine; Quaternary Ammonium Compounds, C12-14-Alkyl[(Ethylphenyl )Methyl]Dimethyl, Chlorides; Quaternary Ammonium Compounds, C12-18-Alkyl[(Ethylphenyl )Methyl]Dimethyl, Chlorides |
Description
Clorox® Healthcare® VersaSure Cleaner Disinfectant Wipes, 1-Ply, 12" x 12", White, 110/Pouch, 2/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX 2 Ply Tissues, 95 per box Sheets (21270CT)
- BEST SANITIZERS 1 qt. Clear, Plastic Secondary Container, 12 Pack (SS10004)
- THE BRUSH MAN General Purpose Hand Brush, Brass Fill, 36PK (P8138B)
- MOERMAN Liquidator 20 End Clips (23520)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 110 Wipes, 12" x 12", Unscented (10044600303595)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 110 Wipes, 12" x 12", Fragranced (31757EA)
- CLOROX Towels & Wipes, White, Bucket, Non-Woven Fiber, 110 Wipes, Unscented (10044600303588)
- CLOROX Germicidal Disinfecting Wipes, White, Bag, 110 Wipes, 12 in x 12 in, Bleach, 2 PK (30359)
- CLOROX Disinfecting Wipes, White, Canister, 35 Wipes, 8 in x 7 in, Citrus Fresh (30112)
- CLOROX Towels & Wipes, White, Non-Woven Fiber, 1 Wipes, Unscented (35309)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydroknit, 26 Wipes, 12 1/2 in x 10 in, 32 PK (35025)
- Clorox Multi-Purpose Wipes