Shop All Multi-Purpose Wipes
Clorox
Towels & Wipes, White, Non-Woven Fiber, 60 Wipes, 9" x 10", Unscented, 12 PK
Mfr # CLO 69260
Zoro # G6078875
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 60
- Sheet Size 9" x 10"
- Color White
- Material Non-Woven Fiber
- Application Hospitals; Nursing Homes; Medical Facilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # CLO 69260
- Zoro # G6078875
- UPC # 10729969692602
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9" x 10" |
Length | 10" |
Width | 9" |
Details
Number of Sheets | 60 |
Item | Towels & Wipes |
Color | White |
Material | Non-Woven Fiber |
Application | Hospitals; Nursing Homes; Medical Facilities |
Wipes per Container | 60 |
Standards | EPA Reg. No. 56392-8; EPA List N |
Fragrance | Unscented |
For Use On | Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood |
Packaging Type | Resealable Pack |
Effective to Remove | Bacteria; Dust; Germs; Soil; Viruses |
Primary Chemical | Bleach; Sodium Hypochlorite |
Paper Towel Type | Disinfecting Wipes |
Net Weight | 20 lbs |
Used On | Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood |
Ply | 1 |
Contains | Bleach; Sodium Hypochlorite |
Description
Clorox® Healthcare® Dispatch Cleaner Disinfectant Towels with Bleach, 9 x 10, 60/Pack, 12 Pks/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI PROFESSIONAL/NICE PAK Towel Foodservice White Dry, PK800 (G125DA)
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM40)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (300RI)
- SPRAY NINE Earth Soap Cleaner/Degreaser, 128 fl oz (4 quart) 4 PK (PTX27901CT)
- CLOROX Germicidal Disinfecting Wipes, White, Canister, 150 Wipes, 6 in x 5 in, Bleach (30577)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend, 12 PK (CLO 30208)
- CLOROX Lemon Scent Disinfecting Wipes 35 ct 1 pk (01594)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Fresh Scent (1593)
- CLOROX Disinfecting Wipes, White, Canister, 700 Wipes, 7 in x 7 in, Fresh (31547)
- CLOROX Disinfecting Wipes, Canister, Hard, Non Porous Surfaces, 35 Wipes, 7 in x 8 in, White, Lemon, 12 Pk (01594)
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Double Recreped (DRC), 152 Wipes, 16 1/4 in x 12 1/2 in (20080/03)
- Clorox Multi-Purpose Wipes