Shop All Multi-Purpose Wipes
Clorox
Towels & Wipes, White, Non-Woven Fiber, 110 Wipes, 12" x 12", Unscented
Mfr # 10044600303595
Zoro # G6073740
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 110
- Sheet Size 12" x 12"
- Color White
- Material Non-Woven Fiber
- Application Hospitals; Nursing Homes; Medical Facilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 10044600303595
- Zoro # G6073740
- UPC # 44600303598
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12" x 12" |
Width | 12" |
Length | 12" |
Details
Number of Sheets | 110 |
Item | Towels & Wipes |
Color | White |
Material | Non-Woven Fiber |
Application | Hospitals; Nursing Homes; Medical Facilities |
Fragrance | Unscented |
For Use On | Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood |
Ply | 1 |
Standards | EPA Reg. No. 67619-12; EPA List N |
Used On | Acrylic; Ceramic; Chrome; Fiberglass; Glass; Metal; Plastic; Tile; Vinyl; Wood |
Features | Refill |
Paper Towel Type | Disinfecting Wipes |
Wipes per Container | 110 |
Packaging Type | Bag |
Net Weight | 6.12 lbs |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Mildew; Mold; Soil; Viruses |
For Use With | Clorox® Germicidal Wipes Dispensers |
Description
Clorox® Healthcare® Bleach Germicidal Wipes, 12 x 12, Unscented, 110/Bag
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Large Dust Pan and Brush, Grey (RP93600)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1026223)
- SELLARS Sellars Z300 ToolBox Wipers (2020002)
- LAVEX 55 Gallon White Round Commercial Trash Can (475TCRND55WH)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 110 Wipes, 12" x 12", Fragranced (31757EA)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 110 Wipes, 12" x 12", Fragranced, 2 PK (31761)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon, 12 PK (01594CT)
- CLOROX Disinfecting Wipes, White, Bucket, 185 Wipes, 9 in x 6 3/4 in, Cherry Almond (30826)
- CLOROX Disinfecting Wipes, White, Canister, 95 Wipes, 9 in x 6 3/4 in, Cherry Almond, 6 PK (30824)
- CLOROX Disinfecting Wipes, Canister, Hard, Non Porous Surfaces, 35 Wipes, 7 in x 8 in, White, Lemon, 12 Pk (01594)
- HCS Baby Wipes, White, Soft Pack, Paper, 40 Wipes, 6 5/8 in x 7 7/8 in, Fragrance Free (HCS0022)
- Clorox Multi-Purpose Wipes