Shop All Disinfectants and Sanitizers
Clorox
Towels & Wipes, Canister, Unscented, White, 6 PK
Mfr # 30824
Zoro # G910034499
product price: $88.45
/pk 6, $14.74/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Unscented
- Color White
- Primary Chemical Hydrogen Peroxide
- Chemicals For Use On Nonporous Medical Surfaces; Baked Enamel; Chrome; Glass; Glazed Ceramic; Glazed Porcelain; Laminated Surfaces; Plastic; Stainless Steel; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 30824
- Zoro # G910034499
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Height | 6.75" |
Width | 9" |
Details
Container Type | Canister |
Fragrance | Unscented |
Color | White |
Item | Towels & Wipes |
Primary Chemical | Hydrogen Peroxide |
Chemicals For Use On | Nonporous Medical Surfaces; Baked Enamel; Chrome; Glass; Glazed Ceramic; Glazed Porcelain; Laminated Surfaces; Plastic; Stainless Steel; Vinyl |
Application | Hospitals; Medical Facilities; Nursing Homes |
Wipes per Container | 95 |
Standards | EPA Reg. No. 67619-24; EPA List N |
Effective to Remove | Microorganisms |
Type | Disinfecting Wipes |
Description
Clorox Healthcare Hydrogen Peroxide Cleaner Disinfectant Wipes kill microorganisms quickly on a broad range of surfaces. These strong and durable wipes are a one-step solution to cleaning and disinfecting. They cover greater surface area with fewer wipes, for better value and less waste. EPA-registered to kill pathogens on hard and soft surfaces in as fast as 30 seconds for most bacteria and viruses. These hydrogen peroxide wipes meet EPA criteria. Designed for patient and staff comfort, these wipes are formulated with no harsh chemical odors, fumes, or added fragrances. Intended for use in commercial settings.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 40 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR34)
- O-CEDAR O-Cedar Commercial 9" Nylon Utility Brush (96501)
- BISSELL Bissell 1018050 5.7A Standard Little Green Pet Pro Bagless Carpet Cleaner; Multi Color (1018050)
- SHOP-VAC Extension Wands, 1 1/2 in, PK2 (9199500)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 6 PK (CLO32260)
- CLOROX Germicidal Bleach, Splash-Less Jug, 1 gal, Concentrated Formula, Clear, 3 Pack (CLO32429CT)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 31043)
- CLOROX Disinfecting Wipes, Canister, Fresh, Green, 75 PK (CLO15949CT)
- CLOROX Splash-Less Regular Scent Bleach 40 oz (32417)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- MEDICLEAN Institutional Disinfectant, 1 gal. Bottle, Unscented (221552000)
- Clorox Disinfectants and Sanitizers