Shop All Disinfectants and Sanitizers
Clorox
Towels & Wipes, Bucket, Fresh Scent, White
Mfr # 31547
Zoro # G710034507
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bucket
- Fragrance Fresh Scent
- Color White
- Primary Chemical Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid
- Chemicals For Use On Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31547
- Zoro # G710034507
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Height | 7" |
Width | 7" |
Details
Container Type | Bucket |
Fragrance | Fresh Scent |
Color | White |
Item | Towels & Wipes |
Primary Chemical | Hexoxyethanol; Alkyl C12-18 Dimethylbenzyl Ammonium Chloride; Alkyl C12-14 Dimethyl Ethylbenzyl Ammonium Chloride; C12-14 Alcohols Ethoxylated Proproxylate; Isopropanol; Citric Acid |
Chemicals For Use On | Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood |
Standards | EPA Reg. No. 67619-31; EPA List N |
Material | Nonwoven Fiber |
Type | Disinfecting Wipes |
Wipes per Container | 700 |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses |
Application | Bathrooms; Day Care Centers; Gyms; Hospitals; Kitchens; Offices; Schools |
Description
CloroxPro Disinfecting Wipes clean and disinfect in one easy step. These disinfecting wipes are EPA-registered to kill 99.9% of germs on hard nonporous surfaces, including cold and flu viruses, the COVID-19 virus SARS-CoV-2, E. coli, Salmonella, Staph, Strep, MRSA and the organism that can cause whooping cough. These wipes also remove common allergens like pet dander, pollen particles and grass. One wipe kills most viruses in as little as 15 seconds on a wide variety of surfaces. The premoistened, thick, antibacterial wipes are perfect for spills and dirt on a variety of hard, nonporous surfaces including acrylic, glass and vinyl. They quickly clean and disinfect high-touch germ hot spots such as doorknobs, handrails and faucets and are suitable for use on phones, keyboards and mouse. These sanitizing wipes are ideal for use in shared public spaces, offices, athletic facilities, schools, day care centers, busy healthcare environments, long term care and other commercial facilities.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMIE Pumice Scouring Stick (HDW-12)
- MIDWEST RAKE Squeegee Blade, 26" L, 40 to 45 mil (79869)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- GLISTEN Disposer Care Cleaner, 4.9 Oz Packet, 4 Tablets/Pack (DP06N-PB)
- CLOROX Cleaners & Detergents, 32 oz. Pull-Top Bottle, Unscented, 6 PK (CLO 68832)
- CLOROX Pro Results Regular Scent Outdoor Bleach 81 oz (32438)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- CLOROX Towels & Wipes, Canister, Unscented, White, 6 PK (30825)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 6-3/4" X 8", White, 85 Towels/Can (31757EA)
- CLOROX Clorox Disinfectant Cleaner with Bleach Refill, 1 gal. Jug, Unscented, 4 PK (35420)
- CLOROX Disinfectant Cleaner, Jug, Lemon, 4 PK (60094)
- Clorox Disinfectants and Sanitizers