Shop All Bathroom Cleaners
This Product is Discontinued
Clorox
Toilet Wand Disposable Refill, PK8 (Discontinued)
Mfr # 14882
Zoro # G4457345
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Disposable Toilet Wand Refills
- Size 6 Heads
- Container Type Box
- Fragrance Unscented
- Cleaner Form Sponge Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 14882
- Zoro # G4457345
- UPC # 10044600148820
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 6 Heads |
Cleaner Container Size | 6 ct |
Container Size | 6 ct |
Details
Cleaner Chemical Product Grouping | Disposable Toilet Wand Refills |
Container Type | Box |
Item | Toilet Wand Disposable Refill |
Fragrance | Unscented |
Cleaner Form | Sponge Head |
Primary Chemical | None |
Item - Bathroom Cleaners | Toilet Wand Disposable Refill |
Cleaner Container Type | Box |
Color | Blue/White |
Recommended Dilution | Ready to Use |
Contains | Glycolic Acid |
Includes Chemical | None |
Degreaser Container Type | Box |
VOC Content | 3% |
NSF Rating | Not Rated |
Rinse Required | Yes |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Series | Clorox(R) |
Properties | Nonflammable |
Nonflammable | Yes |
Description
Disposable Toilet Wand Refills, Toilet Wand Disposable Refill, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Box, Container Size 6 ct, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Sponge Head, Color Blue/White, Product Series Clorox(R), VOC Content 3 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, Package Quantity 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.