Shop All Bathroom Cleaners
Clorox
Toilet Bowl Cleaner with Bleach, Fresh Scent, 24oz Bottle
Mfr # 00031
Zoro # G804417667
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24 oz
- Container Type Bottle
- Fragrance Fresh
- Cleaner Form Gel
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Metal; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 00031
- Zoro # G804417667
- UPC # 44600000312
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 24 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Fresh |
Cleaner Form | Gel |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Metal; Plastic; Vinyl |
Standards | EPA Reg. No. 67619-16; EPA List N |
For Use On | Bacteria; Fungus; Germs; Grime; Lime; Mildew; Mineral Scale; Mold; Organic Matter; Rust; Soil; Stains |
Application | Bowl Cleaner |
Net Weight | 1.79 lbs |
Includes | Includes one bottle of toilet bowl cleaner |
Description
Clorox Toilet Bowl Cleaner with Bleach cleans, disinfects and deodorizes toilets with the power of bleach. The gel formula clings to the bowl's surface to provide a deep clean. Clorox Toilet Bowl Cleaner with Bleach eliminates stains, bacteria and odors, leaving your facility's toilet bowls sanitary and fresh. From Clorox Commercial Solutions, this toilet bowl cleaner is perfect for use in offices, day care centers, restaurants, hotels and other commercial facilities.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Spunlace, 225 Wipes, 7 in x 7 in, 6 PK (06193)
- TOUGH GUY Vacuum Bag, Cotton/SMS, Cloth Filter (3ZJL6)
- DIVERSEY Endust, Multi-Surface, Cleaner, 9.7oz, PK6 (CB509301)
- JUSTRITE 4-1/2 gal Round Trash Can, White, 12 in Dia, Open Top, Aluminum (26604W)
- CLOROX Toiletwand Disinfecting Refills, PK 4 (31049)
- CLOROX Clorox® Toilet Bowl Cleaner w/ Bleach, Fresh 24oz. Bottle - COX00031EA (COX00031EA)
- CLOROX Fresh Scent Toilet Bowl Cleaner 24 oz Gel (00933)
- CLOROX Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK2 (CLO 30024PK)
- CLOROX Rain Clean Scent Toilet Bowl Cleaner 24 oz Liquid (00938)
- CLOROX Toilet Bowl Cleaner, Bottle, 24 oz, Ready to Use, Fresh Fragrance, 12 Pack (00031)
- ROEBIC Roebic Septic Tank & Cesspool Cleaner K-57 (K-57-Q-12)
- Clorox Bathroom Cleaners