Shop All Laundry Stain Removers
Clorox
Spore Defense, Closed System, 1 gal Bottle, 4PK
Mfr # CLO32122
Zoro # G408997176
product price: $213.99
/pk 4, $53.50/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Container Type Bottle
- Container Size 1 gal
- Features Closed System; Fits T-360 Carts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO32122
- Zoro # G408997176
- Country of Origin United States
- Category Laundry Stain Removers
Dimensions
Container Size | 1 gal |
Details
Item | Cleaners & Detergents |
Cleaner Form | Liquid |
Container Type | Bottle |
Features | Closed System; Fits T-360 Carts |
Description
Clorox Healthcare Spore Defense Spray is your low odor, easy on surfaces cleaner disinfectant for facility-wide use. It kills 45 microorganisms including C. difficile spores in five minutes and Bactericidal, Virucidal and Fungicidal in one minute. For a detailed list of bacteria killed and viruses enveloped such as Bovine Viral Diarrhea Virus, Measles and Mumps Virus, Hepatitis A Virus and more, see back label. This one step cleaner disinfectant is compatible with a wide variety of surfaces including acrylic, chrome, aluminum, plastic, vinyl, glazed porcelain, PVC, plastic and stainless steel. Use this spore cleaner for floors, bed frames, infant incubators, showers, stretchers, wheelchairs and more. Most surfaces require spraying until thoroughly wet to meet contact times, let air-dry and then wipe clean. Precleaning is required for highly soiled surfaces. Ideal for use in clinics, doctor offices, emergency rooms, hospitals, patient rooms and more. CloroxPro, where clean means everything.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR (59TR)
- MR. CLEAN Magic Eraser Extra Durable, 4 3/5 x 2 2/5, 7/10in Thick, White, PK30 (16449)
- CONDOR Sorbents, 18 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP98)
- NILFISK 3 Dust Brush for GM80 (11276901)
- CLOROX Stain Remover and Color Booster, Regular, 33 oz Bottle, PK6, 6PK (30037)
- RESOLVE Spray'N Wash 22 Oz. Stain Remover (6233800230)
- BORATEEM BORATEEM 17.5 lb. Pail Powdered Bleach (00145)
- OXICLEAN Oxi Clean 21.5 Oz. Liquid Stain Remover (51693)
- ZEP Pleasant Scent Carpet Cleaner 32 oz Liquid (ZUHTC32)
- TIDE Laundry Detergent, Powder, 2.5 gal (41205)
- MAX PRO Stain Remover, 13 oz. (SR-003-135)
- Clorox Laundry Stain Removers