Shop All Disinfectants and Sanitizers
Clorox
Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White
Mfr # CLO60037
Zoro # G409923891
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Color White
- Ready to Use/Concentrated Ready-To-Use
- Type Disinfectant Wipe
- Features Bleach-free; Disinfectant; Deodorize
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO60037
- Zoro # G409923891
- UPC # 44600600376
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Canister |
Fragrance | Pacific Breeze & Coconut |
Color | White |
Ready to Use/Concentrated | Ready-To-Use |
Item | Scentiva Wipes, Bleach Free Cleaning Wipes |
Type | Disinfectant Wipe |
Features | Bleach-free; Disinfectant; Deodorize |
Wipes per Container | 75 |
Application | Multipurpose; Multi Surface |
Effective to Remove | Bacteria Remover; Virus Remover; Coronavirus; Grime Remover; Grease Remover |
Cleaner Form | Wipe |
Description
Clorox Scentiva Disinfecting Wipes combine the trusted cleaning and disinfection power of Clorox with an uplifting, long-lasting scents to clean, disinfect, deodorize and freshen the home. They kill the COVID-19 virus in 30 seconds on hard, nonporous surfaces and kill 99 percent of bacteria and viruses. Wipes also prevent bacteria growth for up to 24 hours. Powerful, bleach-free formula powers through tough grease and grime with ease. Use these multipurpose wipes for garbage cans, kitchen countertops, sinks, bathroom surfaces, appliances and car interiors. Multisurface design lets you cut down on your necessary cleaning supplies and quickly wipe away an array of messes. Disinfecting wipes are ideal for use in offices, schools, daycare centers, restaurants, hotels and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS 90CT 13GAL Kitch Bag (E84574)
- INTERDESIGN Oval Trash Can, Silver (93446)
- BRUSH RESEARCH MANUFACTURING 93DSN M16 Cleaning Brush, .437 Trim, 7.00 OAL (93DSN)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Tub, Tahitian Grapefruit Splash, White (CLO60036)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus (10044600310432)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31651)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 12 PK (CLO32251)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced (31910EA)
- CLOROX Germicidal Disinfectant Cleaner, 14 oz. Aerosol Can, Unscented, 12 PK (49100)
- 3M Disinfectant, 1 qt. Packets, Unscented, 2 PK (85938)
- Clorox Disinfectants and Sanitizers