Shop All Disinfectants and Sanitizers
Clorox
Regular Scent Disinfecting Bleach 121 oz
Mfr # 32416
Zoro # G205297608
original price:
$16.19
17% off
new price: $13.39
/ea
Sold in multiples of 3 for $40.17
$40.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 121 oz
- Ready to Use/Concentrated Concentrated
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 32416
- Zoro # G205297608
- UPC # 44600324166
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 121 oz |
Details
Ready to Use/Concentrated | Concentrated |
Form | Liquid |
Description
CloroxÖDisinfecting Bleach with CloroMaxÖ kills 99.9% of household germs and bacteria. AmericaÆs #1 bleach brand cleans disinfects deodorizes whitens and removes stains. CloroxÖ Disinfecting Bleach whitens whites keeps clothes whiter longer and removes 70% more stains than detergent alone. Remove tough laundry stains from white clothes including red wine grass dirt and blood stains. It is safe to use in standard and HE washers. What's more CloroxÖ Disinfecting Bleach contains CloroMaxÖ Technology to protect household surfaces as it cleans so stains won't stick and cleanup is easier. CloroxÖ Disinfecting Bleach disinfects and deodorizes surfaces killing 99.9% of mold and germs including norovirus flu virus MRSA E. Coli and Salmonella left on household surfaces such as countertops floors toilets and more. Discover the power of clean with CloroxÖ Disinfecting Bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 mil, Black, 90 PK (78952)
- BAR KEEPERS FRIEND 11624 26 oz. All Purpose Soft Cleanser (26211624)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- 3M Hand-Masker Masking Film Kit (M3000-PAK)
- CLOROX Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented, Clear, 9 PK (35417)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- CLOROX Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK (35417)
- CLOROX Cleaners & Detergents, Bottle, Regular, 3 PK (30966)
- CLOROX Disinfecting Wipes, Crisp Lemon, WE, PK 75 (CLO01628)
- CLOROX Eucalyptus Peppermint Scent Disinfectant Cleaner 16 oz (60156)
- CLOROX Clorox 01698, Anywhere Hard Surface Sanitizing Spray, 32oz Spray Bottle (CLO01698)
- Clorox Disinfectants and Sanitizers