Shop All Pool and Spa Chemicals
This Product is Discontinued
Clorox
Pool Shock, Granular, 1 lb, Blue/Green, PK20 (Discontinued)
Mfr # 33120CLX
Zoro # G2151793
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Pool
- Form Granular
- Size 1 lb
- pH Range 4 to 5
- Fragrance Chlorine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 33120CLX
- Zoro # G2151793
- UPC # 810821021616
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 1 lb |
Container Size | 1 lb |
Details
Sub-Category | Pool |
Item | Pool Shock XtraBlue |
Form | Granular |
pH Range | 4 to 5 |
Fragrance | Chlorine |
Color | Blue/Green |
Treats Up To | Dependent on Adjustment Needed |
Product Grouping | Pool Shock |
Cleaner Form | Granular |
Product Label | Shock XtraBlue |
Container Type | Bottle |
pH Value | Acidic |
pH Level | 4 to 5 |
Description
Pool Shock XtraBlue, Product Label Shock XtraBlue, Container Type Bottle, Container Size 1 lb, Cleaner Form Granular, pH Value Acidic, pH Level 4 to 5, Color Blue/Green, Fragrance Chlorine, Package Quantity 20
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.