Shop All Pool and Spa Chemicals
This Product is Discontinued
Clorox
pH Adjuster, Granular, 4 lb., 5 to 7 (Discontinued)
Mfr # 10004CLX
Zoro # G0551498
This Product is Discontinued
Key Features
- Sub-Category Pool
- Form Granular
- Size 4 lb.
- pH Range 5 to 7
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 10004CLX
- Zoro # G0551498
- UPC # 810821021302
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 4 lb. |
Details
Sub-Category | Pool |
Item | pH Adjuster, Stabilizer |
Form | Granular |
pH Range | 5 to 7 |
Color | White |
Treats Up To | Dependent on Adjustment Needed |
Fragrance | None |
Description
pH Adjuster, Stabilizer, Color White, Fragrance None
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.