Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Clorox
Odor Eliminator, 32 oz., Spray Bottle, PK9 (Discontinued)
Mfr # 31708
Zoro # G3898288
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Clean Air
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31708
- Zoro # G3898288
- UPC # 10044600317080
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Size | 32 oz. |
Container Size | 32 fl oz |
Details
Fragrance | Clean Air |
Color | Clear |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Cleaner Chemical Product Grouping | Odor Eliminators |
Primary Chemical | None |
Standards | CERCLA, SARA |
Net Weight | 32 oz |
RTU Yield per Container | 32 oz. |
Container Type | Trigger Spray Bottle |
Degreaser Container Type | Spray Bottle |
For Use On | Fabric |
Item | Odor Eliminator |
Item - Surface and Air Deodorants | Odor Eliminator |
Product Series | Clorox |
Surfaces for Use On | Air, Fabric |
VOC Content | 6% |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Description
Odor Eliminator, Odor Eliminators, Fragrance Clean Air, Container Type Trigger Spray Bottle, Container Size 32 fl oz, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Fabric, None, Ready to Use/Concentrated Ready to Use, Net Weight 32 oz, NSF Rating Not Rated, Product Series Clorox, Standards CERCLA, SARA, VOC Content 6 Percent, Package Quantity 9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.