Clorox

Multi-Purpose Cleaners and Degreaser, 32 oz. Trigger Spray Bottle, Liquid, Clear, Green, 9 PK (Discontinued)


This Product is Discontinued
Shop for all Degreasers

Key Features

  • Container Type Trigger Spray Bottle
  • Size 32 oz.
  • Cleaner Form Liquid
  • Fragrance Lemon, Citrus
  • Recommended Dilution Ready to Use
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Clorox
  • MFR # 30865
  • Zoro # G4991603
  • UPC #
    10044600308651
  • Country of Origin United States
  • Category Degreasers

Dimensions

Size 32 oz.
Cleaner Container Size 32 oz
Container Size 32 oz

Description

Multi-Purpose Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Net Weight 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products