Shop All All Purpose Cleaners
This Product is Discontinued
Clorox
Multi-Purpose Cleaner, 175 oz. Bottle, Forest, 3 PK (Discontinued)
Mfr # 31525
Zoro # G6070633
This Product is Discontinued
Key Features
- Container Type Bottle
- Size 175 oz.
- Fragrance Forest
- Primary Chemical Water, C-10 Alcohol Ethoxylates; C.I. Acid Yellow 23 (19140); Citric Acid; Dodecylbenzene Sulfonic Acid; Glutaraldehyde; Liquitint® Patent Blue Dye; Sodium Bicarbonate Sodium Chloride; Sodium Hydroxide; Sodium Hypochlorite
- Chemicals For Use On Surface Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic; Sealed Cement; Sealed Stone; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31525
- Zoro # G6070633
- UPC # 10044600315253
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 175 oz. |
Details
Container Type | Bottle |
Fragrance | Forest |
Item | Multi-Purpose Cleaner |
Primary Chemical | Water, C-10 Alcohol Ethoxylates; C.I. Acid Yellow 23 (19140); Citric Acid; Dodecylbenzene Sulfonic Acid; Glutaraldehyde; Liquitint® Patent Blue Dye; Sodium Bicarbonate Sodium Chloride; Sodium Hydroxide; Sodium Hypochlorite |
Chemicals For Use On Surface | Ceramic; Fiberglass; Glass; Laminates; Metal; Plastic; Sealed Cement; Sealed Stone; Vinyl |
Net Weight | 36.2 lbs |
Application | Multipurpose Cleaner |
Physical Form | Liquid |
For Use On | Bacteria; Dust; Germs; Grease; Grime; Mildew; Oil; Soil |
Cleaner Container Type | Bottle |
Description
Clorox® Fraganzia Multi-Purpose Cleaner, Forest Dew Scent, 175 oz Bottle, 3/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.