Shop All Glass Cleaners
Clorox
Liquid Glass Cleaner, Citrus, Bottle, 9 PK
Mfr # 60277
Zoro # G408230372
product price: $39.59
/pk 9, $4.40/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Cleaner Form Liquid
- Primary Chemical Lactic Acid
- Container Type Bottle
- Product Label Glass Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 60277
- Zoro # G408230372
- UPC # 044600602776
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Container Size | 32 fl oz |
Details
Item | Glass Cleaner |
Fragrance | Citrus |
Cleaner Form | Liquid |
Primary Chemical | Lactic Acid |
Container Type | Bottle |
Product Label | Glass Cleaner |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Plastic Safe | Yes |
Ammonia Free | No |
Surfaces for Use On | Appliances, Glass, Mirrors, Sealed Granite, Stainless Steel, Windows |
Green Certification or Other Recognition | Green Seal(R) Certified, US EPA Design for the Environment |
Standards | EPA |
Contains Vinegar | No |
Acrylic Safe | Yes |
Description
Glass Cleaner, Ammonia Free No, Acrylic Safe Yes, Contains Vinegar No, Container Type Bottle, Container Size 32 fl oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Citrus, Product Label Glass Cleaner, Standards EPA, Plastic Safe Yes, Primary Chemical Lactic Acid, Product Series Clorox EcoClean(TM), Properties Non-Ammonia, Surfaces for Use On Appliances, Glass, Mirrors, Sealed Granite, Stainless Steel, Windows, Package Quantity 9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Jug, 5 gal, Concentrated, Water Based, Non Toxic (KK05)
- TOUGH GUY 4 in W Flow Through Brush, 62 in L Handle, 10 in L Brush, Green, Aluminum, 70 in L Overall (491R25)
- IROBOT Roomba i3+ Bagged Cordless Standard Filter WiFi Connected Robotic Vacuum (I355020)
- GRANITE GOLD Citrus Scent Granite Polish 18 ct Wipes (GG0059)
- CHASE PRODUCTS Aerosol Glass Cleaner w/ ammonia 12/19oz, 12PK (438-5151)
- SPRAYWAY Glass Cleaner, Aerosol Spray Can, 20 oz, Ready to Use, Foam, Ammonia Free, Unscented, White (SW050)
- EACO CHEM OneRestore Gallon (DIST 1-A)
- HTI Glass Cleaner 10:1 Concentrate - Gallon (601-01)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Odorless, Bottle, 4 PK (103623)
- ZEP Liquid Glass Cleaner, 55 gal., Blue, Rose, Plastic twist-top bottle (105285)
- WINSOL Crystal Clear 550 Glass Restorer Quart (cc550)
- Clorox Glass Cleaners