Shop All Glass Cleaners
Clorox
Liquid Formula 409 Glass & Surface Cleaner Refill, Clear
Mfr # CLO3107
Zoro # G207480497
original price:
$13.15
9% off
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 128 fl oz (4 quart)
- Cleaner Form Liquid
- Color Clear
- Features Streak-free; Film-free
- Effective to Remove Grease Remover; Grime Remover; Dirt Remover; Smudge Remover; Fingerprint Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # CLO3107
- Zoro # G207480497
- UPC # 44600031071
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 128 fl oz (4 quart) |
Details
Item | Formula 409 Glass & Surface Cleaner Refill |
Cleaner Form | Liquid |
Color | Clear |
Features | Streak-free; Film-free |
Effective to Remove | Grease Remover; Grime Remover; Dirt Remover; Smudge Remover; Fingerprint Remover |
For Use On | Glass; Mirror; Kitchen; Office; School; Stainless Steel |
Type | Surface Cleaner |
Description
Formula 409 Glass and Surface Cleaner powerfully cuts through the grime found on many surfaces such as glass, mirrors and stainless steel Formulated for streakfree, crystalclear surface cleaning, Formula 409 Glass and Surface Cleaner removes smudges, fingerprints and more fast From Clorox Commercial Solutions, this powerful cleaner is perfect for use in commercial kitchens, offices and schools Size is designed for refilling triggerspray bottles sold separately
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES HEPA Filter (1203162)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Purple Core Dispensers, Unperforated, (950'/Roll, 6 Rolls) (02001)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, White (31945)
- RUBBERMAID COMMERCIAL Web Foot Mop, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGA21306WH00)
- CLOROX Liquid Glass Cleaner, Citrus, Bottle, 9 PK (60277)
- EACO CHEM OneRestore 5 Gallon Pail (108-30-03)
- WINDEX Liquid Glass and Surface Cleaner, 23 oz., Clear, Unscented, Trigger Spray Bottle, 8 PK (312620)
- JFLINT Mr Hard Water Protectant Sealant 12 Gallon (SEAL - 164)
- 4TH GEN GLASS CLEANER W TRIGGER SPRAY (4GEN AH-GC-32-RTU-T)
- NANO MAGIC Auto Glass Cleaning Spray 32oz Bottle, 1ct (68322NMAG)
- SPARKLE Original Scent No-Streak Glass Cleaner 33.8 oz Liquid (20345)
- Clorox Glass Cleaners