Shop All Mold & Mildew Removers
Clorox
Liquid 15 oz Cleaners & Detergents, Spray Bottle, 9 PK
Mfr # CLO14842
Zoro # G109151327
product price: $54.19
/pk 9, $6.02/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 oz
- Cleaner Form Liquid
- Fragrance Unscented
- Container Type Spray Bottle
- Application Tub/Tile/Shower/Grout Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO14842
- Zoro # G109151327
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 15 oz |
Details
Item | Cleaners & Detergents |
Cleaner Form | Liquid |
Fragrance | Unscented |
Container Type | Spray Bottle |
Application | Tub/Tile/Shower/Grout Cleaner |
For Use On | Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl |
Primary Chemical | Sodium Hypochlorite; Dimehticone/Silica PEG Distearate Antifoam; Lauramine Oxide; Sodium Hydroxide; Sodium Orthosilicate |
Description
Clorox Plus Tilex Mold and Mildew Remover Spray with Bleach not only removes ugly stains, it kills the mold and mildew that causes them. Powered by Clorox Bleach, this mold and mildew disinfectant spray delivers a powerful clean without scrubbing and kills 99.9% of common bacteria found in homes such as Staph, Strep and Athletes foot fungus. It penetrates and lifts off soap scum with detergent-type surfactants to kill the mildew lurking below the surface. This mold and mildew remover spray is safe to use on glazed and unglazed ceramic tile, grout, vinyl, fiberglass, and plastic. Use this no scrubbing bleach cleaner to clean and disinfect tubs, shower doors, vinyl shower curtains, counter tops, no wax floors and sinks. It eliminates mold and mildew quickly and effectively. Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities. Spray your way to sparkling clean with Clorox Plus Tilex.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Flexible Anti-Static Hose, 1" x 39" (143787-2)
- SWIFFER SWIFFER SWPR W/D KT 11PC (92815)
- SPRAYWAY Glass Cleaner Wipe. 40 10x12 Wipes, 6PK (SW933)
- TOUGH GUY 3 1/2 gal Round Bucket, 11-1/4 in H, 11 1/2 in Dia, Red, Plastic (1ELK2)
- CLOROX Spray 32 fl oz (1 quart) Tilex Disinfecting Instant Mold and Mildew Remover Spray, 12 PK (CLO35600CT)
- CLOROX Tilex 32 Oz. Mold & Mildew Remover (01234)
- SUNNYSIDE Liquid 5 gal. Advanced Mildewcide Treatment, Pail (78908M)
- CONCROBIUM Liquid Mold Control, Jug, 4 PK (625001)
- MOLDEX Mold Mildew Stain Remover, Bottle, 1 gal, Ready to Use (5520)
- MOLDEX Deep Stain Remover 32 Oz (5310)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 6 PK (100354-99991-4Q)
- Clorox Mold & Mildew Removers