Shop All Laundry Detergent
Clorox
Laundry Stain Remover, 49.20 oz (3.07 lb) Powder, Multi, 4 PK
Mfr # CLO03098CT
Zoro # G202458064
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Size 49.20 oz (3.07 lb)
- Color Multi
- Length 8.63"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # CLO03098CT
- Zoro # G202458064
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 49.20 oz (3.07 lb) |
Length | 8.63" |
Width | 3" |
Height | 7.09" |
Details
Item | Laundry Stain Remover |
Cleaner Form | Powder |
Color | Multi |
Effective to Remove | Stain Remover; Odor Remover; Grass Remover; Wine Remover; Sweat Remover; Coffee Remover |
Application | Hotel; Restaurant; Day Care |
Description
Clorox 2 for Colors Stain Remover and Color Brightener Powder features a 3-in-1 formula that eliminates tough stains, brightens colors and helps remove odors to keep your laundry fresh and bright all in one wash. Change the way you wash your clothes with this quick, simple powder that works great on stains such as dirt, grass, spaghetti sauce and red wine. Just measure out a scoop of the powder and add it in with your favorite detergent. Safe for every load and safe for all colors and fabrics, the convenience of this powder makes it simple to brighten your wash and keep whites looking white. Stain remover and color brightener can be used in regular and high-efficiency washers. Simply add a scoop to every load to fight stubborn stains and extra-dirty loads and keep them looking like new in one easy step. Powder is ideal for use in hotels, laundry mats, restaurants, daycare centers and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Towel Dispenser, Push Paddle, 12-3/4"x10-1/2"x14-1/4", BK (GPC54338A)
- SAFCO Safco® Plastic Step-On Receptacle- 23 Gallon Beige - 9923TN (9923TN)
- 3M Cleaners & Detergents, Bottle, Unscented, 12 PK (29612)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- CLOROX Clorox 14 oz Fabric Laundry Sanitizer Spray (275126)
- CLOROX Stain Remover and Color Brightener Powder, Multi (CLO03098)
- CLOROX 22 Oz. Concentrated Color Safe Laundry Additive (30036)
- 20 MULE TEAM 20 Mule-Team 65 Oz. Borax Laundry Booster (DIA 00201)
- TIDE Laundry Detergent, 46 oz Bottle, Liquid, Unscented, 6 PK (41823)
- EARTH FRIENDLY PRODUCTS 100 fl oz Ecos Ultra 2X All Natural Laundry Detergent - Free And Clear (285262)
- TIDE Laundry Detergent, 25 oz Bottle, Liquid, Unscented, White, 6 PK (13875)
- Clorox Laundry Detergent