Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Clorox
Hand Sanitizer Dispenser, 1L, White (Discontinued)
Mfr # 30242-EA
Zoro # G6113143
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 1 L
- Hygiene Form Spray
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 30242-EA
- Zoro # G6113143
- UPC # 044600302423
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1 L |
Size | 1L |
Height | 13 1/8 in |
Width | 4 29/32 in |
Depth | 7 3/16 in |
Overall Height | 13 1/8 in |
Overall Width | 7 1/4 in |
Overall Depth | 5 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series Clorox Touchless, Finish Smooth, Compatible with Manufacturer Model Number 20RK90, Refill Size 1 L, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 5 in, Overall Height 13 1/8 in, Overall Width 7 1/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.