Shop All Disinfectants and Sanitizers
Clorox
Germicidal Disinfectant Cleaner, 14 oz. Aerosol Can, Unscented, 12 PK
Mfr # 49100
Zoro # G4569941
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 14 oz.
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 49100
- Zoro # G4569941
- UPC # 10729969491007
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 14 oz. |
Degreaser Container Size | 14 oz. |
Cleaner Container Size | 14 oz. |
Container Size | 14 oz |
Description
Hospital Disinfectant and Deodorizer, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 14 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 30 sec to 5 min, Targeted Pathogens E-coli; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA; Rotavirus; Salmonella, Product Series Citrace, VOC Content 70 Percent
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA-WM189)
- SCRUBS Scrub Towels 12X10" 72Pk (42274)
- REMCO Vikan 24in Combo Push Broom- Soft/Stiff, Blue (31943)
- PROTEAM Power Cord Assembly (834165)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus (10044600310432)
- CLOROX Disinfectant, 16 Oz. Eucalyptus Peppermint, 6 PK (60152)
- CLOROX Cleaner and Disinfectant, 32 oz. Bottle, Unscented, 6 PK (68832)
- CLOROX Cleaners & Detergents, 32 oz. Spray Bottle, Unscented (31478EA)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral, 4 PK (31351CT)
- CLOROX Disinfecting Wipes, Fresh Scent, WE, PK 35 (CLO01593)
- Clorox Disinfectants and Sanitizers