Shop All Disinfectants and Sanitizers
Clorox
Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK
Mfr # 32150
Zoro # G403528504
product price: $43.65
/pk 6, $7.27/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Active Clean
- Color Clear
- Primary Chemical Hydrogen Peroxide
- Flash Point Greater Than 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 32150
- Zoro # G403528504
- UPC # 10044600321506
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 24 oz |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Active Clean |
Color | Clear |
Item | Fabric Sanitizer |
Primary Chemical | Hydrogen Peroxide |
Flash Point | Greater Than 200 Degrees F |
VOC Content | 1 % |
Standards | California Proposition 65 Compliant, VOC Compliant |
Cleaner Form | Liquid |
Rinse Required | Yes |
pH Value | Acidic |
Contains Stain Lifter | Yes |
Dye Free | Yes |
Contains Bleach | No |
Color Safe | Yes |
Contains Fabric Softener | No |
NSF Rating | Not Rated |
Biodegradable | No |
pH Level | 3 |
Product Label | Fabric Sanitizer |
Contains Odor Eliminator | Yes |
Phosphate Free | Yes |
Description
Fabric Sanitizer, Product Label Fabric Sanitizer, Cleaner Form Liquid, Container Type Trigger Spray Bottle, Container Size 24 oz, Fragrance Active Clean, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards California Proposition 65 Compliant, VOC Compliant, Biodegradable No, Color Clear, Flash Point Greater Than 200 Degrees F, NSF Rating Not Rated, Primary Chemical Hydrogen Peroxide
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 700 ml Manual Refill, Antibacterial EFM Foam Handwash, Plum (REN02562)
- FRONT 9 RESTORATION F9 Efflorescence Calcium Remover Gallon (F9EF-C)
- CHURCH & DWIGHT Arm & Hammer 11448 Carpet & Room Pet Deodorizer, 30 oz (CH385206)
- TOUGH GUY 20-1/2 in String Wet Mop, 32 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W225)
- CLOROX Cleaners & Detergents, Bottle, Regular, 3 PK (30966)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Fragranced, 9 PK (31903)
- CLOROX Cleaners & Detergents, Spray Bottle, Original, 9 PK (CLO31221)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31650)
- CLOROX Disinfectant Spray, 19 oz. Aerosol Can, Unscented, 12 PK (38504)
- CLOROX Splash-Less Regular Scent Bleach 117 oz (32407)
- 9 ELEMENTS Tide Antibacterial Fabric Spray 22 oz 1 pk (76533)
- Clorox Disinfectants and Sanitizers