Shop All Spray Bottles
Clorox
Electrostatic Sprayer, 33.8 oz
Mfr # 29561
Zoro # G503528589
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 33.8 oz
- Power Source Battery
- Application Breakrooms, Classrooms, Gyms, Locker Rooms, Medical Exam Rooms, Office Spaces, Patient Rooms, Restrooms
- Includes Battery Charger; Carry Case; Removable Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 29561
- Zoro # G503528589
- UPC # 10044600295616
- Country of Origin China
- Category Spray Bottles
Details
Item | Electrostatic Sprayer |
Tank Capacity | 33.8 oz |
Power Source | Battery |
Application | Breakrooms, Classrooms, Gyms, Locker Rooms, Medical Exam Rooms, Office Spaces, Patient Rooms, Restrooms |
Includes | Battery Charger; Carry Case; Removable Tank |
Description
Electrostatic Sprayer, Power Source Battery, Tank Capacity 33.8 oz, Application Breakrooms, Classrooms, Gyms, Locker Rooms, Medical Exam Rooms, Office Spaces, Patient Rooms, Restrooms, Includes Battery Charger; Carry Case; Removable Tank
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE9)
- TOUGH GUY 62" Clamp On Wet Mop Handle, Wood (30LU88)
- NILFISK/ADVANCE VAC MOTOR - 24V 3STG - INTERCHANGEABLE WITH 119433-13 - W/CONNECTOR (VR17120)
- BESTCARE Toilet Paper Holder, White, SS, 9-1/16" L (WH1845B)
- CLOROX Clorox 265367 81 oz Clean Linen Regular Bleach - Pack of 6 (265367)
- TITAN SPRAY BOTTLE REFILLABLE ALUMINUM (TL19426)
- ZEP Dura Shot, Compressed Air Sprayer (SP00228S)
- ZORO SELECT Double-Protection Sample Container 22mL, 48 Pack (3WDV6)
- ZING ZING SP500 Acid-Resistant Trigger Sprayer (SP500)
- IMPACT PRODUCTS BOTTLE, PLSTIC, W/GRAD, 32OZ (IMP5032WG)
- RMC BOTTLE, SPRAY, CLNR, GLASS PK (RCM35064373CT)
- Clorox Spray Bottles