Shop All Specialty Wipes
This Product is Discontinued
Clorox
Disposable Dust Wipes, 20 Wipes (Discontinued)
Mfr # 31313
Zoro # G0337200
This Product is Discontinued
Key Features
- Launderable/Disposable Disposable
- GSM 45
- Cleaning Cloth Duty Rating Light Duty
- Cleaning Cloth Color White
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31313
- Zoro # G0337200
- UPC # 044600313139
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 7 in x 8 1/2 in |
Details
Item | Microfiber Cloth |
Launderable/Disposable | Disposable |
GSM | 45 |
Cleaning Cloth Duty Rating | Light Duty |
Cleaning Cloth Color | White |
Color | White |
Material | Microfiber |
Cleaning Cloth Style | Microfiber |
Suggested Cleaning Application | Dusting |
Count/Weight | 10 count |
Cleaing Cloth Density | 45 GSM |
Cleaning Cloth Density | 45 GSM |
Description
Microfiber Cloth, Material Microfiber, Color White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.