Shop All Disinfectants and Sanitizers
Clorox
Disinfecting Wipes, Canister, Fresh, Green, 75 PK
Mfr # CLO15949CT
Zoro # G702502571
original price:
$48.99
5% off
new price: $46.39
/pk 75, $0.62/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Fresh
- Color Green
- Ready to Use/Concentrated Ready-To-Use
- Cleaner Form Wipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO15949CT
- Zoro # G702502571
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Canister |
Fragrance | Fresh |
Color | Green |
Ready to Use/Concentrated | Ready-To-Use |
Item | Disinfecting Wipes |
Cleaner Form | Wipe |
Wipes per Container | 75 |
Effective to Remove | Germs Remover |
Application | Hard Surface; Glass; Mirror |
Material | Cloth |
Features | Pleasant Scent; Disinfectant; Pre-moistened; Textured; Streak-free; Bleach-free; Phosphorous-free; Easy Tear; Easy to Use; Antibacterial |
Type | Disinfectant |
Description
Clorox Disinfecting wipes clean and disinfect in one easy step. These sanitizing wipes are EPA-registered to kill 99.9 percent of germs including cold and flu viruses, E. coli, Salmonella, Staph, Strep, MRSA and the organism that can cause whooping cough. They also remove common allergens like pet dander, pollen particles and grass. One antibacterial wipe can kill bacteria in just 10 seconds, which is three times faster than before. Pre-moistened, thick, textured wipes are perfect for spills and dirt on a variety of hard, nonporous surfaces including acrylic, glass and vinyl. They quickly clean and disinfect high-touch germ hot spots, such as doorknobs, handrails and faucets, and are suitable for use on phones and keyboards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, 100 Sheets, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, White (05790)
- BINKS Construction Film, White, 300 ft (29-875)
- WEIMAN E-Tronic Wipes (WMN93A)
- NOBLES Sweeper Battery, Sweeper Accesory (1065086)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Unscented, 4 PK (CLO 68978)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 12 PK (CLO32251)
- CLOROX Cleaners & Detergents, Spray Bottle, Original, 9 PK (CLO31221)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 49100)
- CLOROX Clorox Disinfectant Cleaner with Bleach Refill, 1 gal. Jug, Unscented, 4 PK (35420)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral, 4 PK (31351CT)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- Clorox Disinfectants and Sanitizers