Shop All Disinfectants and Sanitizers
Clorox
Disinfecting Bleach, 43 fl oz (1.3 quart) Regular, White, 6 PK
Mfr # CLO32260CT
Zoro # G502501675
original price:
$40.99
19% off
new price: $32.99
/pk 6, $5.50/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 43 fl oz (1.3 quart)
- Fragrance Regular
- Color White
- Ready to Use/Concentrated Concentrated
- Type Bleach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO32260CT
- Zoro # G502501675
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 43 fl oz (1.3 quart) |
Details
Fragrance | Regular |
Color | White |
Ready to Use/Concentrated | Concentrated |
Item | Disinfecting Bleach |
Type | Bleach |
Application | Office; Restaurant; Commercial; Countertop; Floor; Toilet |
Effective to Remove | Germs Remover; Bacteria Remover; Soil Remover; Stain Remover |
Cleaner Form | Liquid |
Features | Deodorize; Disinfectant |
Description
Disinfecting Bleach with CloroMax kills 99.9 percent of household germs and bacteria including norovirus, flu virus, MRSA, E. coli and Salmonella left on surfaces such as countertops, floors, toilets and more. It is more concentrated, which makes it easier to handle and easier to pour compared to the 16 oz. Clorox Disinfecting Bleach2. Get more cleaning power per drop compared to Clorox Disinfecting Bleach2 with this concentrated version with 33 percent more compact dose, reducing the amount of bleach required for cleaning. This cleaning bleach contains CloroMax Technology to protect surfaces as it cleans so stains won't stick and cleanup is easier. It also whitens whites and keeps clothes whiter longer while removing 70 percent more stains than detergent alone. Remove tough laundry stains from white clothes including red wine, grass, dirt and blood stains with the bleach that you can trust. It is ideal for use in offices, restaurants and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Degreaser, 15 oz Aerosol Spray Can, Gas (91420)
- MEGUIARS Pure Clarity Glass Cleaner (G8224)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWKRM03024S (BWKRM03024S)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 31043)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Tub, Tahitian Grapefruit Splash, White (CLO60036)
- CLOROX Disinfecting Aerosol Spray, 19 fl oz (0.6 quart) Fresh, Green, 12 PK (CLO38504CT)
- CLOROX Disinfecting Wipes, Crisp Lemon, WE, PK 75 (CLO01628)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 6 PK (CLO32260)
- ZEP Sanitizer, Plastic Jug with Handle, Pleasant, Green, 4 PK (N68501)
- Clorox Disinfectants and Sanitizers