Shop All Disinfectants and Sanitizers
Clorox
Disinfectant, Stain and Odor Remover, 128 oz. Bottle, Unscented, Translucent, 4 PK
Mfr # 31910
Zoro # G4427004
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 128 oz.
- Fragrance Unscented
- Color Translucent
- Primary Chemical Hydrogen Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 31910
- Zoro # G4427004
- UPC # 044600319100
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 oz. |
Container Size | 128 oz |
Cleaner Container Size | 128 oz. |
Details
Container Type | Bottle |
Fragrance | Unscented |
Color | Translucent |
Item | Disinfectant, Stain and Odor Remover |
Primary Chemical | Hydrogen Peroxide |
Cleaner Chemical Product Grouping | Disinfectants and Sanitizers |
Standards | EPA Registered |
Recommended Dilution | Ready to Use |
Wet Contact Time | 30 sec to 10 min |
Cleaner Form | Liquid |
Flash Point | Greater than 199 Degrees F |
Cleaner Container Type | Bottle |
VOC Content | 1% |
EPA Registration Number | 67619-33 |
NSF Rating | Not Rated |
Surfaces for Use On | Carpet, Fabric, Hard Nonporous Surfaces |
EPA Registered | Yes |
Product Series | Clorox(R) |
Rinse Required | Yes |
Targeted Pathogens | E-coli; Hepatitis B; Hepatitis C; Herpes; HIV; MRSA; Norovirus; Salmonella |
Description
Disinfecting, Stain and Odor Remover, Primary Chemical Hydrogen Peroxide, Container Type Bottle, Container Size 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemon Floral, Cleaner Form Liquid, Surfaces for Use On Carpet, Fabric, Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 30 sec to 10 min, Targeted Pathogens E-coli; Hepatitis B; Hepatitis C; Herpes; HIV; MRSA; Norovirus; Salmonella, Product Series Clorox(R)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 1-1/8” X 72” Wood Handle, Tapered End, 12PK (HD72T)
- INTERCON CHEMICAL Liquid RTG Glass & Multi-Surface Cleaner, Clear Blue, Marine Breeze, 6 PK (FICCB-GP-6X34-RGLS)
- ROOTO 32 Oz. Industrial Toilet Bowl Cleaner (1090)
- BRAWNY Wet Hand Towels, 12 1/5" x 8 3/5", 1-Ply, Blue, 84/Pail, PK6 (21501)
- CLOROX Cleaners & Detergents, Refill, Unscented, 4 PK (31650)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 12" X 12", White, 110/Bucket, 2/Ct (31759)
- CLOROX Disinfecting Wipes, Fresh Scent, WE, PK 35 (CLO01593)
- CLOROX Disinfecting Cleaning Wipes Value Pack - Bleach-free, Packet, Fresh, White, 75 PK (CLO31430CT)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- CLOROX Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 6 PK (68970)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA110)
- Clorox Disinfectants and Sanitizers