Shop All Disinfectants and Sanitizers
Clorox
Disinfectant Spray, 19 oz. Aerosol Can, Unscented, 12 PK
Mfr # 38504
Zoro # G4590223
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 19 oz.
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 38504
- Zoro # G4590223
- UPC # 10044600385041
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 19 oz. |
Degreaser Container Size | 19 oz. |
Cleaner Container Size | 19 oz. |
Container Size | 19 oz |
Description
Disinfectant Spray, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 3 min, Targeted Pathogens E-coli; H1N1; Hepatitis A; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Norovirus; Rotavirus; Salmonella; TB, Product Series Clorox(R), VOC Content 70 Percent
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Hand-Masker 12 in. W X 360 ft. L Plastic Masking Film 1 pk (MPL12)
- TOUGH GUY Stripping Pad, Black, Size 19", Round, PK5 (402W18)
- 3M Burnishing Pad, 17 In, Pink, PK5 (3600)
- TOUGH GUY Overhead Duster, Microfiber, 34" to 51"L (1MYF4)
- CLOROX Fuzion Cleaner Disinfectant, 32 fl oz (1 quart) Bottle, Translucent, 9 PK (CLO31478CT)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- CLOROX Regular Scent Disinfecting Bleach 121 oz (32416)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, 32 fl oz (1 quart) Clear (CLO35306)
- CLOROX Disinfectant, 14 oz. Aerosol Can, Unscented, 12 PK (31043)
- BETCO Cleaners & Detergents, Bottle, Fresh, 4 PK (38204700)
- Clorox Disinfectants and Sanitizers