Shop All Disinfectants and Sanitizers
Clorox
Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 9 PK
Mfr # 60213
Zoro # G808230361
product price: $58.99
/pk 9, $6.55/ea
Not eligible for select promotions
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Lemon
- Primary Chemical Lactic Acid
- Cleaner Chemical Product Grouping Disinfectant Cleaner
- Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 60213
- Zoro # G808230361
- UPC # 044600602134
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 32 oz |
Details
Promotion Restriction | Not eligible for promotion |
Container Type | Trigger Spray Bottle |
Fragrance | Lemon |
Item | Disinfectant Cleaner |
Primary Chemical | Lactic Acid |
Cleaner Chemical Product Grouping | Disinfectant Cleaner |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Standards | EPA |
Targeted Pathogens | MRSA |
Green Certification or Other Recognition | Green Seal(R) Certified, US EPA Design for the Environment |
Net Weight | 32 oz |
EPA Registered | Yes |
Features | Disinfects in 2 Minutes or Less, Effective against Odor-Causing Bacteria, Kills 99.9% of Flu Viruses and the Covid-19 Virus in 30 Seconds, Sanitizes in 15 Seconds |
Biodegradable | No |
Recommended Dilution | Ready to Use |
Surfaces for Use On | Non-Porous |
EPA Registration Number | 67619-45 |
Cleaner Form | Liquid |
Flash Point | 212 Degrees F |
Rinse Required | Yes |
VOC Content | 1% |
Wet Contact Time | 2 min |
NSF Rating | Not Rated |
Description
Disinfectant Cleaner, Primary Chemical Lactic Acid, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Non-Porous, Standards EPA, Wet Contact Time 2 min, Targeted Pathogens MRSA, Product Series Clorox EcoClean(TM), VOC Content 1 Percent, Flash Point 212 Degrees F, Biodegradable No, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25860)
- CHIX General Purpose Towels, Worxwell, PK100 (8481)
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue (RCP633700BE)
- RUBBERMAID COMMERCIAL 95 Gallon Rubbermaid Large Mobile Waste Receptacle - Gray With Lid (FG9W2200GRAY)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31651)
- CLOROX Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Cherry Almond, 9 PK (30828)
- CLOROX Clorox® Healthcare® Versasure Cleaner Disinfectant Wipes, 1-Ply, White, 150/Can, 6 Can/Ct (31758)
- CLOROX Disinfecting Wipes, Citrus Blend, WE, PK 35 (CLO01594)
- CLOROX Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented, Clear, 9 PK (35417)
- CLOROX Regular Scent Disinfecting Bleach 121 oz (32416)
- ZEP Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK (170023)
- Clorox Disinfectants and Sanitizers