Shop All Disinfectants and Sanitizers
Clorox
Disinfectant Cleaner, Jug, Lemon, 4 PK
Mfr # 60094
Zoro # G208230350
product price: $74.99
/pk 4, $18.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Lemon
- Primary Chemical Lactic Acid
- Cleaner Chemical Product Grouping Disinfectant
- Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 60094
- Zoro # G208230350
- UPC # 044600600956
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 1 gal |
Details
Container Type | Jug |
Fragrance | Lemon |
Item | Disinfectant Cleaner |
Primary Chemical | Lactic Acid |
Cleaner Chemical Product Grouping | Disinfectant |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Features | Disinfects in 2 Minutes or Less, Effective against Odor-Causing Bacteria, Kills 99.9% of Flu Viruses and the Covid-19 Virus in 30 Seconds, Sanitizes in 15 Seconds |
Cleaner Form | Liquid |
EPA Registration Number | 67619-45 |
EPA Registered | Yes |
Wet Contact Time | 2 min |
Net Weight | 128 oz |
Recommended Dilution | Ready to Use |
Targeted Pathogens | MRSA |
VOC Content | 1% |
Surfaces for Use On | Non-Porous |
Standards | EPA |
Green Certification or Other Recognition | Green Seal(R) Certified, US EPA Design for the Environment |
NSF Rating | Not Rated |
Rinse Required | Yes |
Description
Disinfectant Cleaner, Primary Chemical Lactic Acid, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Non-Porous, Standards EPA, Wet Contact Time 2 min, Targeted Pathogens MRSA, Product Series Clorox EcoClean(TM), VOC Content 1 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 67619-45, Net Weight 128 oz, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 5-Layer HEPA Material Pleated Paper Filter for 3 to 4.5 Gal. Wet/Dry Shop Vacuums (VF3600)
- BILLY GOAT Outdoor Litter Vacuum, Shaft Drive (LB352)
- ALL Laundry Detergent, 25.8 oz Pack, Liquid, Unscented, 39 PK (73978EA)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 16" Dia, Step-On, Plastic (7YA65)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 49100)
- CLOROX Disinfecting Mist, Eucalyptus Peppermint, 16 oz, 6PK (60152CT)
- CLOROX Splash-Less Clean Linen Scent Bleach 40 oz (32335)
- CLOROX Bleach, Bottle, Original, 12 PK (32251)
- CLOROX Splash-Less Regular Scent Bleach 77 oz (32347)
- CLOROX Regular Scent Disinfecting Bleach 121 oz (32416)
- CRC Germicidal Cleaner, 20 oz. Aerosol Spray Can, Fruity (14430)
- Clorox Disinfectants and Sanitizers