Clorox

Disinfectant and Sanitizer, 64 oz. Bottle, Unscented, 8 PK (Discontinued)


This Product is Discontinued
Shop for all Disinfectants and Sanitizers

Key Features

  • Container Type Bottle
  • Size 64 oz.
  • Fragrance Unscented
  • Primary Chemical None
  • Cleaner Chemical Product Grouping Disinfectants and Sanitizers
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 64 oz.
Cleaner Container Size 64 oz.

Description

Germicidal Bleach, Primary Chemical None, Container Type Jug, Container Size 64 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Standards CERCLA, EPA Registered, Wet Contact Time 5 min, Targeted Pathogens C. Difficile; H1N1; Hepatitis A; Hepatitis B; Herpes; HIV; MRSA, Product Series Clorox(R), VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 67619-32

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.